LAMP,FLUOUR,F25T8/SPX30/ECO,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,FLUOUR,F25T8/SPX30/ECO,PK 6

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4XMK8
  • Mfr. Model # 4XMK8
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Product Details

Fluorescent Linear Lamp,Lamp Shape T8,Diameter 1 In.,Length 36 In.,Base Type Medium Bi-Pin (G13),Start Type Rapid,Lamp Designation F25T8/SPX*/ECO,25 Watts,Lamp Tone Warm,Colour Temperature (K) 3,000 K,CRI 85,Initial Lumens 2,250,Mean Lumens 2,040,Average Life 24,000 hr.,No Shatter-Resistant,Meets 2012 Lighting Legislation Energy Standards,General Purpose

Technical Specs

  • Bulb Designation F25T8/SPX*/ECO
  • Bulb Shape T8
  • Case Quantity 6
  • Item Linear Fluorescent Lamp
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 2250
  • Light Technology Fluorescent
  • Color Rendering Index 85
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list