LAMP,FLUOUR,F17T8/SP30/ECO,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,FLUOUR,F17T8/SP30/ECO,PK 6

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4XMK1
  • Mfr. Model # 4XMK1
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Product Details

Fluorescent Linear Lamp,Lamp Shape T8,Diameter 1 In.,Length 24 In.,Base Type Medium Bi-Pin (G13),Start Type Rapid,Lamp Designation F17T8/SP*/ECO,17 Watts,Lamp Tone Warm,Colour Temperature (K) 3,000 K,CRI 78,Initial Lumens 1,300,Mean Lumens 1,260,Average Life 20,000 hr.,No Shatter-Resistant,Meets 2012 Lighting Legislation Energy Standards,General Purpose

Technical Specs

  • Bulb Shape T8
  • Bulb Designation F17T8/SP*/ECO
  • Watts 17
  • Case Quantity 6
  • Item Linear Fluorescent Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 20,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1300
  • Light Technology Fluorescent
  • Color Rendering Index 78
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list