Discontinued with Replacement
LAMP FLUORESCENT T8 69458 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUORESCENT T8 69458

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/SPX35/ECO
  • Mfr. Model # F32T8/SPX35/ECO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LAMP FLUORESCENT T8 68851

Your Price: NA

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 36
  • Item Linear Fluorescent Lamp
  • Lumens 2950
  • Bulb Designation F32T8/SPX35/ECO
  • ANSI Code 1005-2
  • Watts 32
  • Shatter-Resistant No
  • Color Rendering Index 85
  • Bulb Min. Starting Temp. -22 Degrees F
  • Average Bulb Life 36,000 hr.
  • Light Technology Fluorescent
  • Light Bulb Dia. 1"
  • Bulb Color Temp. 3,500 K
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • Environmentally Friendly