Skip Content
LAMP FLUORESCENT T8 68855 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT T8 68855

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/XLSPX35E2
  • Mfr. Model # F32T8/XLSPX35E2
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Item Fluorescent Linear Lamp
  • Bulb Designation F32T8/XL/SPX35E2
  • Watts 32
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Average Bulb Life 40,000 hr.
  • Bulb Color Temp. 3,500 K
  • Shatter-Resistant No
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 2925
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Color Rendering Index 85
  • Bulb Primary Application Retrofit
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list