Skip Content
LAMP FLUORESCENT T8 68854 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT T8 68854

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/XLSPX30E2
  • Mfr. Model # F32T8/XLSPX30E2
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Item Fluorescent Linear Lamp
  • Bulb Designation F32T8/XL/SPX30E2
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Shatter-Resistant No
  • Watts 32
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 40,000 hr.
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2925
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • Bulb Primary Application Retrofit
  • Max. Overall Bulb Length 48"
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list