Skip Content
LAMP FLUORESCENT T8 68853 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT T8 68853

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/SPX50ECO2
  • Mfr. Model # F32T8/SPX50ECO2
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape T8
  • Item Linear Fluorescent Lamp
  • Case Quantity 36
  • Bulb Designation F32T8/SPX50/ECO2
  • Watts 32 W
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 30,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Cool White
  • Lumens 2900 lm
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Primary Application Retrofit
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list