LAMP FLUORESCENT T8 68852 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT T8 68852

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/SPX41ECO2
  • Mfr. Model # F32T8/SPX41ECO2
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Item Linear Fluorescent Lamp
  • Watts 32 W
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Bulb Designation F32T8/SPX41/ECO2
  • Shatter-Resistant No
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 4,100 K
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2925 lm
  • Light Technology Fluorescent
  • Bulb Primary Application Retrofit
  • Light Bulb Dia. 1"
  • Color Rendering Index 85
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list