LAMP FLUORESCENT T8 68850 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT T8 68850

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/SPX30ECO2
  • Mfr. Model # F32T8/SPX30ECO2
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Item Fluorescent Linear Lamp
  • Bulb Designation F32T8/SPX30/ECO2
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Watts 32
  • Shatter-Resistant No
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 2925
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Primary Application Retrofit
  • Color Rendering Index 85
  • Light Technology Fluorescent
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list