Skip Content
Discontinued with Replacement
LAMP FLUORESCENT T8 66350 close
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
LAMP FLUORESCENT T8 66350

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/SPP50/ECO
  • Mfr. Model # F32T8/SPP50/ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
LAMP FLUORESCENT T8 68853

Your Price: NA

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Bulb Designation F32T8/SPP50/ECO
  • Item Fluorescent Linear Lamp
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Watts 32
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • ANSI Code 1005-2
  • Lumens 2900
  • Color Rendering Index 80
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"