Skip Content
LAMP FLUORESCENT T5 47W HO 62024 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT T5 47W HO 62024

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF54T5/47W865ECO
  • Mfr. Model # F54T5/47W865ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Case Quantity 40
  • Bulb Shape T5
  • Bulb Designation F54T5/47W/865/WM/ECO/HO
  • Item Fluorescent Linear Lamp
  • Watts 47
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 6,500 K
  • Average Bulb Life 30,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 4550
  • Bulb Technology Fluorescent
  • Color Rendering Index 84
  • Bulb Min. Starting Temp. 32 Degrees F
  • Light Bulb Dia. 5/8"
  • High Output Yes
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List