LAMP FLUORESCENT T12 HO 66862 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP FLUORESCENT T12 HO 66862

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12/CWHOWMEX
  • Mfr. Model # F96T12/CWHOWMEX
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Lamp Shape T12,Diameter 1-1/2 In.,Length 96 In.,Base Type Recessed Double Contact (R17d),Start Type Rapid,Lamp Designation F96T12/CWHOWMEX,95 Watts,Lamp Tone Cool,Colour Temperature (K) 4,100,CRI 60,Initial Lumens 8000,Mean Lumens 6960,Average Life 12,000

Technical Specs

  • Item Cool White, Watt-Miser(R)
  • Case Quantity 15
  • Bulb Shape T12
  • Bulb Designation F96T12/CWHOWMEX
  • Watts 95
  • Average Bulb Life 12,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Voltage 120