Skip Content
LAMP FLUORESCENT T12 66860 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUORESCENT T12 66860

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12XL/HL65WM
  • Mfr. Model # F96T12XL/HL65WM
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 1.39 lbs

Product Details

Lamp Shape T12,Diameter 1-1/2 In.,Length 96 In.,Base Type Single Pin (Fa8),Start Type Instant,Lamp Designation F96T12XL/HL65/WM,60 Watts,Lamp Tone Daylight,Colour Temperature (K) 6,500,CRI 78,Initial Lumens 5700,Mean Lumens 5290,Average Life 12,000 Hrs,Mi

Technical Specs

  • Case Quantity 15
  • Bulb Shape T12
  • Bulb Designation F96T12XL/HL65/WM
  • Watts 60
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Item Daylight
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 5900
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Technology Fluorescent
  • Color Rendering Index 80
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list