Skip Content
LAMP,FLUORESCENT,F54T5/850/ECO,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP,FLUORESCENT,F54T5/850/ECO,PK 6

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4XMJ8
  • Mfr. Model # 4XMJ8
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

Fluorescent Linear Lamp,Lamp Shape T5,Diameter 5/8 In.,Length 48 In.,Base Type Miniature Bi-Pin (G5),Start Type Rapid,Lamp Designation F54T5/HO/ECO,54 Watts,Lamp Tone Very Cool,Colour Temperature (K) 5,000 K,CRI 82,Initial Lumens 4,460,Mean Lumens 4,512,Average Life 35,000 hr.,No Shatter-Resistant,Meets 2012 Lighting Legislation Energy Standards,General Purpose

Technical Specs

  • Bulb Designation F54T5/HO/ECO
  • Bulb Shape T5
  • Item Linear Fluorescent Lamp
  • Watts 54
  • Case Quantity 6
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 35,000 hr.
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Cool White
  • Lumens 4460
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list