LAMP FLUORESCENT COOL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP FLUORESCENT COOL WHITE

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF15T12CW6PK
  • Mfr. Model # F15T12CW6PK
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.3 lbs

Product Details

Linear fluorescent lamp. Watts 15. Bulb T12. Preheat, medium bi-pin (G13) base. Length 18 inches. Cool white. Rated average life 9000 hours. Light output lumens mean 685. Light output lumens initial 760. Colour temperature (K) 4100. CRI 60. Case quantity

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Item Cool White
  • Watts 15
  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code 2010-1
  • Bulb Designation F15T12/CW
  • Bulb Shape T12
  • Case Quantity 6
  • Lumens 760
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 9,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 18"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list