Skip Content
LAMP FLUORESCENT 9IN T5  10032 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT 9IN T5 10032

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF6T5/CW
  • Mfr. Model # F6T5/CW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T5
  • ANSI Code 2002-1
  • Item Fluorescent Linear Lamp
  • Bulb Designation F6T5/CW/HO
  • Watts 6
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 295
  • Bulb Technology Fluorescent
  • Color Rendering Index 60
  • High Output Yes
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 9"