Skip Content
LAMP FLUORESCENT 73096 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT 73096

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SXLSPX50EC
  • Mfr. Model # F32T8SXLSPX50EC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Case Quantity 36
  • Bulb Shape T8
  • Bulb Designation F32T8/SXL/SPX50/ECO
  • Item Fluorescent Linear Lamp
  • Average Bulb Life 46,000 hr.
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts 32
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Cool White
  • Lumens 2750
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Color Rendering Index 80
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 48"
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List