LAMP FLUORESCENT 73095 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 73095

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SXLSPX41EC
  • Mfr. Model # F32T8SXLSPX41EC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.43 lbs

Product Details

Linear fluorescent lamp. Watts 32. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 inches. Cool white, super long life, low mercury. Rated average life 40000 hours. Light output lumens initial 2850. Light output lumens mean 2675. Colour temperat

Technical Specs

  • Item Linear Fluorescent Lamp
  • Watts 32 W
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 36
  • Bulb Shape T8
  • Bulb Designation F32T8/SXL/SPX41/ECO
  • Lumens 2850 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 55,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Light Bulb Dia. 1"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Shatter-Resistant No
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 48"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list