Skip Content
LAMP FLUORESCENT 72866 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT 72866

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28T8/XLSPX41EC
  • Mfr. Model # F28T8/XLSPX41EC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.39 lbs

Product Details

Linear fluorescent lamp. Watts 28. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 inches. Cool white, low mercury, long life, energy saving. Rated average life 36000 hours. Light output lumens initial 2725. Light output lumens mean 4100. Colour

Technical Specs

  • Watts 28 W
  • Item Cool White, Low Mercury, Long Life, Energy Saving
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 36
  • Bulb Shape T8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 2515 lm
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Primary Application General Purpose
  • Color Rendering Index 82
  • Average Bulb Life 45,000 hr.
  • Bulb Technology Fluorescent
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Min. Starting Temp. 60 Degrees F
  • Bulb Designation F28T8/XL/SPX41/ECO
  • Shatter-Resistant No
  • CEE Certified Yes
  • Max. Overall Bulb Length 48"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list