LAMP FLUORESCENT 72864 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 72864

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28T8XLSPX35ECO
  • Mfr. Model # F28T8XLSPX35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.5 lbs

Product Details

Linear fluorescent lamp. Watts 28. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 inches. Neutral tone, low mercury, long life, energy saving. Rated average life 36000 hours. Light output lumens initial 2725. Light output lumens mean 2562. Colo

Technical Specs

  • Watts 28 W
  • Item Linear Fluorescent Lamp
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 36
  • Bulb Shape T8
  • Lumens 2515 lm
  • Bulb Designation F28T8/XL/SPX35/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 45,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 85
  • Bulb Min. Starting Temp. 60 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Shatter-Resistant No
  • CEE Certified Yes
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list