LAMP FLUORESCENT 72136 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 72136

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T8XLSPX30WME
  • Mfr. Model # F25T8XLSPX30WME
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T8
  • Bulb Designation F25T8/XL/SPX30/WM/ECO
  • Item Fluorescent Linear Lamp
  • Watts 22
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 29,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1925
  • Color Rendering Index 85
  • Bulb Min. Starting Temp. 60 Degrees F
  • Light Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list