LAMP FLUORESCENT 72134 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 72134

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF17T8XLSPX41WME
  • Mfr. Model # F17T8XLSPX41WME
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • Bulb Designation F17T8/XL/SPX41/WM/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 15
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 29,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1200
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 60 Degrees F
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list