!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLUORESCENT 72132

LAMP FLUORESCENT 72132

GE LIGHTING

LAMP FLUORESCENT 72132 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP FLUORESCENT 72132

LAMP FLUORESCENT 72132

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF17T8XLSPX30WME
  • Mfr. Model # F17T8XLSPX30WME
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Bulb Shape T8
  • Light Appearance 3,000 - 3,999K, Warm White
  • Colour Temperature 3,000 K
  • Light Technology Fluorescent
  • Watts 15.0
  • Bulb Minimum Starting Temperature 60 Degrees F
  • Overall Length 24"
  • Bulb Dia. 1 in
  • Case Quantity 24
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F17T8/XL/SPX30/WM/ECO
  • Colour Rendering Index 85.0
  • Lumens 1200
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
  • Rated Life 29,000 hr.
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list