LAMP FLUORESCENT 72131 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 72131

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T825WSPX50EC
  • Mfr. Model # F32T825WSPX50EC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Preheat, medium bi-pin (G13) base. Length 48 inches. Very cool white, low mercury, energy saving. Rated average life 40000 hours. Light output lumens initial 2350. Light output lumens mean 5000. Colour temperatu

Technical Specs

  • Watts 25
  • Item Very Cool White, Low Mercury, Energy Saving
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Designation F32T8/25W/SPX50/ECO
  • Lumens 2500
  • Bulb Shape T8
  • Case Quantity 36
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • CEE Certified Yes
  • Average Bulb Life 55,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 80
  • Light Bulb Dia. 1"
  • Bulb Min. Starting Temp. 60 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Light Appearance 5,000K and Above, Daylight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list