LAMP FLUORESCENT 72130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 72130

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T825WSPX41EC
  • Mfr. Model # F32T825WSPX41EC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.39 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Preheat, medium bi-pin (G13) base. Length 48 inches. Cool white, low mercury, energy saving. Rated average life 40000 hours. Light output lumens initial 2400. Light output lumens mean 4100. Colour temperature (K

Technical Specs

  • Item Linear Fluorescent Lamp
  • Watts 25 W
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 36
  • Bulb Shape T8
  • Lumens 2500 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Technology Fluorescent
  • Average Bulb Life 50,000 hr.
  • Bulb Primary Application General Purpose
  • Color Rendering Index 85
  • Bulb Min. Starting Temp. 60 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F32T8/25W/SPX41/ECO
  • CEE Certified Yes
  • Shatter-Resistant No
  • Max. Overall Bulb Length 48"
  • Light Appearance 4,000 - 4,999K, Cool White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list