Skip Content
LAMP FLUORESCENT 72128 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT 72128

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T825WSPX30EC
  • Mfr. Model # F32T825WSPX30EC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • Bulb Designation F32T8/25W/SPX30/ECO
  • Case Quantity 36
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 46,000 hr.
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2500
  • CEE Certified Yes
  • Bulb Min. Starting Temp. 60 Degrees F
  • Color Rendering Index 85
  • Bulb Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list