LAMP FLUORESCENT 71654 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 71654

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28WT5841HLECO
  • Mfr. Model # F28WT5841HLECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Bulb Shape T5
  • Case Quantity 40
  • Bulb Designation F28T5/841HL/ECO/HO
  • Watts 28
  • Item Fluorescent Linear Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 3050
  • Light Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Light Bulb Dia. 5/8"
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list