Skip Content
LAMP FLUORESCENT 71639 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT 71639

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF21T5/841WMECO
  • Mfr. Model # F21T5/841WMECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Bulb Shape T5
  • Item Fluorescent Linear Lamp
  • Case Quantity 40
  • Watts 20
  • Bulb Designation F21T5/841/WM/ECO/HO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 30,000 hr.
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2100
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Min. Starting Temp. 0 Degrees F
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 33-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list