LAMP FLUORESCENT 71633 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 71633

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF14T5/835WMECO
  • Mfr. Model # F14T5/835WMECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Bulb Shape T5
  • Item Fluorescent Linear Lamp
  • Case Quantity 40
  • Bulb Designation F14T5/835/WM/ECO/HO
  • Watts 13
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Average Bulb Life 30,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1350
  • Light Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 21-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list