LAMP FLUORESCENT 40803 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUORESCENT 40803

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SP30ECOCVG
  • Mfr. Model # F32T8SP30ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Bulb Designation F32T8SPP30ECOCVG
  • Case Quantity 36
  • Item Linear Fluorescent Lamp
  • Lumens 2900
  • Watts 32
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant Yes
  • Average Bulb Life 30,000 hr.
  • Light Technology Fluorescent
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1"
  • Bulb Color Temp. 3,000 K
  • Bulb Min. Starting Temp. 50 Degrees F
  • Color Rendering Index 80
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list