LAMP FLUORESCENT 31W T8 72119 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 31W T8 72119

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF31T8SPX41U/ECO
  • Mfr. Model # F31T8SPX41U/ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1154
  • Shipping Weight 0.56 lbs

Product Details

U-shaped fluorescent lamps, start type rapid start, T8, 1 in. (38 mm) dia., medium BiPin(G13) base, 1-5/8 in. bend radius, 22-1/2 in. length, 31 watts, description/special features enhanced cool tone, 1-5/8 in. U-bend, enhanced cool lamp tone, average lif

Technical Specs

  • Bulb Shape T8
  • Watts 31
  • Bulb Designation F31T8SPX*/U/ECO
  • Item U-Shaped Fluorescent Lamp
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Bulb Bend Radius 1-5/8"
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White

Alternate Search Terms