LAMP FLUORESCENT 25784 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 25784

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8/GO/ECOCVG
  • Mfr. Model # F32T8/GO/ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Case Quantity 36
  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • Bulb Designation F32T8/GO/ECOCVG
  • ANSI Code 1005-2
  • Watts 32
  • Shatter-Resistant Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 20,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2280
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Primary Application UV Blocking
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance No Rated Color Temp, Gold