LAMP FLUORESCENT 15976 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUORESCENT 15976

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF178SPX41ECOCVG
  • Mfr. Model # F178SPX41ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • Bulb Designation F17T8/SPX41/ECO/CVG
  • ANSI Code 1001-1
  • Watts 17
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant Yes
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1310
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Technology Fluorescent
  • Color Rendering Index 86
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list