Skip Content
LAMP FLUORESCENT 15876 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT 15876

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG20T10
  • Mfr. Model # G20T10
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Bulb Shape T10
  • Item Fluorescent Linear Lamp
  • Case Quantity 24
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation G20T10
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application Germicidal
  • Light Bulb Dia. 1-1/4"
  • Max. Overall Bulb Length 24"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list