LAMP FLUORESCENT 00623 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP FLUORESCENT 00623

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF8T5/DWCARDCDN
  • Mfr. Model # F8T5/DWCARDCDN
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Linear fluorescent lamp. Watts 8. Bulb T5. Preheat, miniature bi-pin (G5) base. Length 12 inches. Cool white. Rated average life 5000 hours. Light output lumens initial 400. Light output lumens mean 320. Colour temperature (K) 4100. CRI 75. Case quantity

Technical Specs

  • Watts 8.0
  • Standards CSA
  • Item Cool White
  • Max. Overall Bulb Length 1-7/16"
  • Average Bulb Life 5,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape G6
  • Trade Number 623
  • Bulb Primary Application Instrument
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 75
  • Voltage 28
  • Light Bulb Dia. 5/16"
  • Bulb Amps 370 mA