LAMP FLUOR W/CVG 40W 80994 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR W/CVG 40W 80994

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40DX/ECO/CVG
  • Mfr. Model # F40DX/ECO/CVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Bulb Shape T12
  • Item Linear Fluorescent Lamp
  • Case Quantity 30
  • Bulb Designation F40T12/DX/ECO/CVG
  • ANSI Code 1010-1
  • Watts 40 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 1988 lm
  • Light Technology Fluorescent
  • Bulb Primary Application Specialty
  • Color Rendering Index 90
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Min. Starting Temp. 50 Degrees F
  • Max. Overall Bulb Length 48"