Skip Content
LAMP FLUOR T8 49W NEUT 79402 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR T8 49W NEUT 79402

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8/49W/SPX35
  • Mfr. Model # F96T8/49W/SPX35
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.85 lbs

Product Details

Linear fluorescent lamp. Watts 49. Bulb T8. Starcoat, single pin (Fa8) base. Length 96 inches. Neutral tone, Watt-Miser(R). Rated average life 24000 hours. Light output lumens mean 4700. Light output lumens initial 5000. Colour temperature (K) 3500. CRI 9

Technical Specs

  • Watts 49
  • Item Neutral Tone, Watt-Miser(R)
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 24
  • Bulb Designation F96T8/49W/SPX35
  • Lumens 5000
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 30,000 hr.
  • Light Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 60 Degrees F
  • Light Bulb Dia. 1"
  • Color Rendering Index 84
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list