Skip Content
LAMP FLUOR T5 28W 46707 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR T5 28W 46707

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28WT5850ECO
  • Mfr. Model # F28WT5850ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape T5
  • Case Quantity 40
  • Item Fluorescent Linear Lamp
  • Bulb Designation F28T5/850/ECO/HO
  • Watts 28
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 2750
  • Light Technology Fluorescent
  • High Output Yes
  • Color Rendering Index 85
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list