LAMP FLUOR. F96T8/SPX41/HO    12534 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR. F96T8/SPX41/HO 12534

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8SPX41HO
  • Mfr. Model # F96T8SPX41HO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • ANSI Code 1501-1
  • Watts 86
  • Bulb Designation F96T8/SPX41/HO
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 18,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 8200
  • Light Technology Fluorescent
  • Color Rendering Index 86
  • Bulb Min. Starting Temp. -22 Degrees F
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list