Skip Content
Discontinued with Replacement
LAMP FLUOR  F96T8/SPX35       23415 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F96T8/SPX35 23415

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8SPX35
  • Mfr. Model # F96T8SPX35
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LAMP FLUORESCENT T8 68869

Price: NA

Product Details

Linear fluorescent lamp, 96 inches nominal length, instant start, 59 watt, T8 diameter 1 inch (26 mm), single pin (FA8) base, enhanced neutral, light output lumens initial 5950, light output lumens mean 5650, 24 per case.

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 24
  • Item Linear Fluorescent Lamp
  • Bulb Designation F96T8/SPX35
  • Watts 86
  • Lumens 8200
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 86
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list