LAMP FLUOR. F96T8/SP41/HO     12538 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR. F96T8/SP41/HO 12538

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8SP41HO
  • Mfr. Model # F96T8SP41HO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Bulb Shape T8
  • ANSI Code 1501-1
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • Bulb Designation F96T8/SP41/HO
  • Watts 86
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 8000
  • Light Technology Fluorescent
  • Color Rendering Index 78
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list