Skip Content
LAMP FLUOR. F96T8/SP35/HO     12537 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR. F96T8/SP35/HO 12537

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8SP35HO
  • Mfr. Model # F96T8SP35HO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • ANSI Code 1501-1
  • Bulb Designation F96T8/SP35/HO
  • Watts 86
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 18,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 8000
  • High Output Yes
  • Color Rendering Index 78
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list