Skip Content
LAMP FLUOR F96T12D1500 15PK 13783 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F96T12D1500 15PK 13783

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12D1500
  • Mfr. Model # F96T12D1500
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 15
  • ANSI Code 1025-1
  • Item Fluorescent Linear Lamp
  • Bulb Designation F96T12/D/1500
  • Watts 215
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 11,500
  • Color Rendering Index 74
  • Light Technology Fluorescent
  • Light Bulb Dia. 1-1/2"
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list