Skip Content
LAMP FLUOR F96T12CWWM COVER   40115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR F96T12CWWM COVER 40115

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12CWWMCVG
  • Mfr. Model # F96T12CWWMCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 1.2 lbs

Product Details

Linear fluorescent lamp. Watts 60. Bulb T12. Instant start, single bi-pin (Fa8) base. Length 96 inches. Cool white, Watt-Miser(R), shatterproof. Rated average life 12000 hours. Light output lumens mean 4900. Light output lumens initial 5330. Colour temper

Technical Specs

  • Watts 60 W
  • Item Linear Fluorescent Lamp
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 15
  • ANSI Code 3006-1
  • Bulb Shape T12
  • Bulb Designation F96T12XLHL41WMCVG
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Lumens 5330 lm
  • Average Bulb Life 12,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Primary Application Specialty
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list