Skip Content
Discontinued with Replacement
LAMP FLUOR  F96T12/SP41 15PK  15358 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F96T12/SP41 15PK 15358

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12SP41
  • Mfr. Model # F96T12SP41
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
LAMP FLUOR F96T12/SP41 66858

Price: NA

Product Details

Linear fluorescent lamp, 96 inches nominal length, instant start, 75 watt, T12 diameter 1-1/2 inches (38 mm), single pin (FA8) base, cool tone, light output lumens initial 6500, light output lumens mean 6110, 15 per case.

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • ANSI Code 3007-1
  • Item Linear Fluorescent Lamp
  • Case Quantity 15
  • Bulb Designation F96T12/SP41
  • Lumens 6500
  • Shatter-Resistant No
  • Watts 75
  • Average Bulb Life 12,000 hr.
  • Color Rendering Index 72
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list