Skip Content
Discontinued with Replacement
LAMP FLUOR  F96T12/SP35 15PK  14067 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F96T12/SP35 15PK 14067

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12SP35
  • Mfr. Model # F96T12SP35
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs
Suggested Replacement Product
LAMP FLOUR F96T12XL/HL35/WM 66857

Price: NA

Product Details

Linear fluorescent lamp, 96 inches nominal length, instant start, 75 watt, T12 diameter 1 1/2 inch (38 mm), single pin (FA8) base, cool tone, light output lumens initial 6500, light output lumens mean 6110, 15 per case.

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • Item Linear Fluorescent Lamp
  • Case Quantity 15
  • Bulb Designation F96T12/SP35
  • Lumens 6500
  • Watts 75
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Bulb Technology Fluorescent
  • Color Rendering Index 73
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list