LAMP FLUOR  F96T12/CW/HO/CT 1 11918 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F96T12/CW/HO/CT 1 11918

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12CWHOCT
  • Mfr. Model # F96T12CWHOCT
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 1.21 lbs

Product Details

Linear fluorescent lamp. Watts 110. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 96 inches. Cool white, cold temperature use only. Rated average life 12000 hours. Light output lumens mean 7740. Light output lumens

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Color Temp. 4,100 K
  • Watts 110 W
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 15
  • Bulb Shape T12
  • Bulb Designation F96T12/CW/HO/CT
  • Lumens 8900 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Color Rendering Index 60
  • Average Bulb Life 12,000 hr.
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Shatter-Resistant No
  • High Output Yes
  • Light Appearance 4,000 - 4,999K, Cool White
  • Max. Overall Bulb Length 96"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list