Skip Content
LAMP FLUOR F8T5/CW CARDED 15987 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR F8T5/CW CARDED 15987

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF8T5CW
  • Mfr. Model # F8T5CW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Linear fluorescent lamp, 12 inches nominal length, rapid start, 8 watt, T5 diameter 5/8 inch, miniature bipin (G5) base, Cool White, light output lumens initial 400, light output lumens mean 320, 24 per case.

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Case Quantity 24
  • Item Linear Fluorescent Lamp
  • ANSI Code 2003-1
  • Bulb Designation F8T5/CW/HO
  • Watts 8
  • Lumens 400
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Color Rendering Index 60
  • Bulb Primary Application General Purpose
  • Light Technology Fluorescent
  • High Output Yes
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 12"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list