Skip Content
LAMP FLUOR. F8T5/BLB          10077 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR. F8T5/BLB 10077

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF8T5BLB
  • Mfr. Model # F8T5BLB
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T5
  • Bulb Designation F8T5/BLB
  • Item Fluorescent Linear Lamp
  • Watts 8
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 5,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Technology Fluorescent
  • Bulb Primary Application Party Lights
  • Light Bulb Dia. 5/8"
  • Max. Overall Bulb Length 12"
  • Light Appearance No Rated Color Temp, Blacklight Blue
  • Bulb Base Type Miniature Bi-Pin (G5)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list