LAMP FLUOR  F84T12/D/HO 15PK  13767 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F84T12/D/HO 15PK 13767

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF84T12DHO
  • Mfr. Model # F84T12DHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 15
  • Item Fluorescent Linear Lamp
  • Bulb Designation F84T12/D/HO
  • Watts 100
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 6,500 K
  • Average Bulb Life 12,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 6500
  • Color Rendering Index 75
  • Light Technology Fluorescent
  • High Output Yes
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Recessed Double Contact (R17d)
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 84"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list