LAMP FLUOR F84T12/CW/HO 13766 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F84T12/CW/HO 13766

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF84T12CWHO
  • Mfr. Model # F84T12CWHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Linear fluorescent lamp, 84 inches nominal length, high output (800 mA), 100 watt, T12 diameter 1-1/2 inches (38 mm), recessed double contact (R17D) base, cool white, light output lumens initial 7700, light output lumens mean 6700, 15 per case.

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 15
  • Bulb Shape T12
  • Item Linear Fluorescent Lamp
  • Bulb Designation F84T12/CW/HO
  • Lumens 7460
  • Watts 100
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 12,000 hr.
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Color Rendering Index 60
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 84"
  • Light Appearance 4,000 - 4,999K, Cool White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list